Zoro Homepage

PP, 90 Elbow, 3 in, 3 in

  • Mfr # M300BRBSWP90

  • Zoro # G908627573


product price: $55.29
/ea

Key Features

Specific Fitting Shape
90 Degrees Flange Elbow
Fitting Side A Outside Diameter
4 7/16 in
Fitting Side B Outside Diameter
3 1/8 in
Maximum Operating Pressure
225 psi
Includes Seal
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M300BRBSWP90
Zoro #
G908627573
UPC #
0791206082388
Country of Origin
United States

Dimensions

Fitting Side A Outside Diameter
4 7/16 in
Fitting Side B Outside Diameter
3 1/8 in
Fitting Side B Nominal Pipe Size
3 in
Fitting Side A Nominal Pipe Size
3 in

Details

Specific Fitting Shape
90 Degrees Flange Elbow
Item
Flange
Maximum Operating Pressure
225 psi
Includes Seal
Yes
Fitting Side A Type
Flange
Fitting Side B Type
Hose Shank

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.