Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PP, Flange, 2 in, 1 1/4 in

  • Mfr # M200125BRB

  • Zoro # G108627625


product price: $5.69
/ea

Key Features

Specific Fitting Shape
Flange x Hose Barb Reducing Adapter
Color
Black
Basic Pipe Fitting Material
Polypropylene
Barb Size
1 1/4 in
Maximum Operating Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M200125BRB
Zoro #
G108627625
UPC #
0791206009477
Country of Origin
United States

Dimensions

Barb Size
1 1/4 in
Fitting Side A Outside Diameter
3 1/16 in
Fitting Side B Outside Diameter
1 5/16 in
Overall Length
3 1/8 in
Fitting Side B Nominal Pipe Size
1 1/4 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Flange x Hose Barb Reducing Adapter
Item
Flange
Color
Black
Basic Pipe Fitting Material
Polypropylene
Maximum Operating Pressure
300 psi
Includes Seal
Yes
Fitting Side B Type
Barbed
Fitting Side A Type
Flange

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.