Zoro Homepage

PP, Straight, 2 in , 2 in

  • Mfr # TA283QD

  • Zoro # G808627598


product price: $17.19
/ea

Key Features

Specific Fitting Shape
Buttress x Male Adapter
Pipe Fitting Material
Glass-Reinforced Polypropylene
Fitting Side A Type
Buttress
Fitting Side B Type
Quick-Disconnect
Fitting Side A Nominal Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA283QD
Zoro #
G808627598
UPC #
0791206071351
Country of Origin
United States

Dimensions

Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Buttress x Male Adapter
Item
Flange
Pipe Fitting Material
Glass-Reinforced Polypropylene
Fitting Side A Type
Buttress
Fitting Side B Type
Quick-Disconnect
Maximum Operating Pressure
150 psi
Fitting Side B Gender
Male

Description

Flange

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.