Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pump Head, 5 hp, 92 ft Max head

  • Mfr # 200PO

  • Zoro # G108415222


product price: $269.99
/ea
Free Shipping & Returns

Key Features

HP
5 hp
Inlet
2 in NPT
Max. Head
92 ft
Seal Material
EPDM
Discharge
2 in FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200PO
Zoro #
G108415222
UPC #
0791206032444
Country of Origin
United States

Dimensions

Overall Height
12 7/16 in
Overall Width
9 7/32 in
Discharge Dia.
2 in
Overall Length
11 5/32 in
Inlet Dia.
2 in
Shaft Outer Diameter
3/4 in
Discharge Diameter
2 in
Solids Diameter - Maximum
0 in
Inlet Diameter
2 in

Details

HP
5 hp
Inlet
2 in NPT
Item
Pump Head
Max. Head
92 ft
Seal Material
EPDM
Discharge
2 in FNPT
Discharge Standard
NPT
Pump Mechanism
Centrifugal
Maximum Discharge Pressure
40 psi
Flow Rate @ 80 Ft. of Head
15 gpm
Frame Material
Polypropylene
Inlet Standard
NPT
Compatible Power Source
Electric Motor, Gasoline Engine
Volute Material
Polypropylene
Inlet Gender
Female
Discharge Gender
Female
For Horsepower - Maximum
5 hp
Impeller Design
Open
Priming
Self-Priming
Discharge Pressure - Maximum
40 psi
Flow Rate @ 20 ft of Head
190 gpm
Feet of Head - Maximum
92 ft

Description

Pump Head, HP 5 hp, Compatible Power Source Electric Motor, Gasoline Engine, Pump Mechanism Centrifugal, Volute Material Polypropylene, Seal Material EPDM, Frame Material Polypropylene, Flow Rate @ 80 Ft. of Head 15 gpm, Max. Head 92 ft, Impeller Design Open, Maximum Discharge Pressure 40 psi, Inlet 2 in NPT, Discharge 2 in FNPT, Overall Length 11 5/32 in, Overall Width 9 7/32 in, Overall Height 12 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.