Bankers Box
Drawer File Box, 9x4-1/4x24, PK12
Mfr # 00302
Zoro # G5009350
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- File Size Small
- Height 5.25"
- Closure Pull Drawer
- Width 10.5"
- Depth 25.25"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 1000g Capacity (CB 1001)
- PENDAFLEX Box Hanging File Folders 8-1/2" x 14", Blue, Pk25 (PFX4153X2BLU)
- ARROW FASTENER Co. .38in. JT21 Staples 276 (AR309998)
- AVERY DENNISON Two-Pocket Folder, 1/2" Extension, Blue, PK25 (47975)
- BANKERS BOX STOR/FILE Storage Boxes, Letter/Legal, 12"x16.25"x10.5", White, PK20 (0070333)
- BANKERS BOX Banker Box, Ltr, 750Lb, Wht/Bllu, PK12 (0063101)
- BANKERS BOX Storage Boxes, w/Lid, 700 lb, Legal, 15"x24"x10", 4/CT, WE/BE PK (FEL0070205)
- BANKERS BOX Banker Box, Ltr, String Button, PK12 (00011)
- BANKERS BOX Banker Box, Drawer, Ltr, Wht/Blu, PK6 (00311)
- BANKERS BOX Stor/Drawer File, Lgl, 15-1/2"x23-1/4"x10-3/8", 6/CT, White/BE PK (FEL00312)
- BANKERS BOX Storage Boxes, w/Lid, 650 lb, Letter, 12"x24"x10", 20/CT, WE/BE PK (FEL0070110)
- Bankers Box File Boxes