Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 1 gal, Clear
Mfr # PoFo-1G
Zoro # G824176728
product price:Â
$
28.75
/ea
Key Features
USDA Bio-Preferred
Bio-Preferred
Compound Form
Liquid
Lowest Effective Temperature
-63 Degrees F
Considered Safe For
Concrete, Pets, Vegetation
Ice Melt Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PoFo-1G
- Zoro #
- G824176728
- UPC #
- 632272771236
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- USDA Bio-Preferred
- Bio-Preferred
- Compound Form
- Liquid
- Lowest Effective Temperature
- -63 Degrees F
- Considered Safe For
- Concrete, Pets, Vegetation
- Ice Melt Color
- Clear
- Product Type
- Snow and Ice Melt
- Item
- Ice Melt
- Unit Of Measure
- Single Units
- Pet Safe
- Pet Safe
- Contains Anti-Caking Agents
- Anti-caking
- Container Type
- Shaker Jug
- Weight
- 12 lb
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Coverage
- 1,000 sq ft
Description
Ice Melt, 1 gal, Ice Melt Color Clear
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.