Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 40 lb, Blue
Mfr # CCPSG-40
Zoro # G324177119
product price:Â
$
34.85
/ea
Key Features
Compound Form
Solid
Coverage
800 sq ft
Contains Anti-Caking Agents
Anti-caking
Considered Safe For
Concrete, Pets, Vegetation
Weight
40 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CCPSG-40
- Zoro #
- G324177119
- UPC #
- 632272122410
- Country of Origin
- United States
- Compound Form
- Solid
- Coverage
- 800 sq ft
- Contains Anti-Caking Agents
- Anti-caking
- Considered Safe For
- Concrete, Pets, Vegetation
- Weight
- 40 lb
- Unit Of Measure
- Single Units
- Product Type
- Snow and Ice Melt
- Pet Safe
- Pet Safe
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- USDA Bio-Preferred
- Bio-Preferred
- Container Type
- Carton
- Lowest Effective Temperature
- -20 Degrees F
- Item
- Ice Melt
Description
Ice Melt, 40 lb, Ice Melt Color Blue