Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 2,000 lb, White
Mfr # SoFo-2000
Zoro # G224176670
product price:Â
$
5,100.99
/ea
Key Features
Weight
2,020 lb
Lowest Effective Temperature
-15 Degrees F
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Size
2,000 lb
Product Type
Snow and Ice Melt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SoFo-2000
- Zoro #
- G224176670
- UPC #
- 632272763620
- Country of Origin
- United States
Dimensions
- Size
- 2,000 lb
Details
- Weight
- 2,020 lb
- Lowest Effective Temperature
- -15 Degrees F
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Product Type
- Snow and Ice Melt
- Item
- Ice Melt
- Compound Form
- Solid
- Contains Anti-Caking Agents
- Anti-caking
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 40,000 sq ft
- Unit Of Measure
- Single Units
- USDA Bio-Preferred
- Bio-Preferred
- Pet Safe
- Pet Safe
- Container Type
- Tote
Description
Ice Melt, 2,000 lb, Ice Melt Color White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.