Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 12 lb, Brown
Mfr # BGCSCA-12
Zoro # G824176704
product price:Â
$
15.15
/ea
Key Features
Unit Of Measure
Single Units
Pet Safe
Pet Safe
Considered Safe For
Concrete, Pets, Vegetation
Lowest Effective Temperature
-20 Degrees F
Coverage
405 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGCSCA-12
- Zoro #
- G824176704
- UPC #
- 632272505121
- Country of Origin
- United States
- Unit Of Measure
- Single Units
- Pet Safe
- Pet Safe
- Considered Safe For
- Concrete, Pets, Vegetation
- Lowest Effective Temperature
- -20 Degrees F
- Coverage
- 405 sq ft
- Ice Melt Color
- Brown
- USDA Bio-Preferred
- Bio-Preferred
- Compound Form
- Solid
- Item
- Ice Melt
- Weight
- 12 lb
- Product Type
- Snow and Ice Melt
- Contains Anti-Caking Agents
- Anti-caking
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Container Type
- Shaker Jug
Description
Ice Melt, 12 lb, Ice Melt Color Brown