Shop BARE GROUND WINTER
Additional $240.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 1,000 lb, Brown
- Mfr # CSSLGP-1000
- Zoro # G724177368
product price:Â
$
319.99
/ea
Key Features
Ice Melt Color
Brown
Size
1,000 lb
USDA Bio-Preferred
Bio-Preferred
Unit Of Measure
Single Units
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CSSLGP-1000
- Zoro #
- G724177368
- UPC #
- 632272100029
- Country of Origin
- United States
- Item
- Ice Melt
- Ice Melt Color
- Brown
- USDA Bio-Preferred
- Bio-Preferred
- Unit Of Measure
- Single Units
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Contains Anti-Caking Agents
- Anti-caking
- Compound Form
- Solid
- Pet Safe
- Pet Safe
- Coverage
- 22,000 sq ft
- Considered Safe For
- Concrete, Pets, Vegetation
- Product Type
- Snow and Ice Melt
- Container Type
- Tote
- Lowest Effective Temperature
- -20 Degrees F
- Weight
- 1,020 lb
Description
Ice Melt, 1,000 lb, Ice Melt Color Brown