Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 15 lb, Green
- Mfr # SLGP-15
- Zoro # G324177331
product price:Â
$
22.49
/ea
Key Features
Container Type
Shaker Jug
Size
15 lb
Weight
15 lb
Pet Safe
Pet Safe
Considered Safe For
Concrete, Pets, Vegetation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLGP-15
- Zoro #
- G324177331
- UPC #
- 632272111995
- Country of Origin
- United States
Dimensions
- Size
- 15 lb
Details
- Container Type
- Shaker Jug
- Weight
- 15 lb
- Pet Safe
- Pet Safe
- Considered Safe For
- Concrete, Pets, Vegetation
- Unit Of Measure
- Single Units
- Item
- Ice Melt
- Product Type
- Snow and Ice Melt
- Compound Form
- Solid
- Contains Anti-Caking Agents
- Anti-caking
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Lowest Effective Temperature
- -20 Degrees F
- USDA Bio-Preferred
- Bio-Preferred
- Coverage
- 350 sq ft
Description
Ice Melt, 15 lb, Ice Melt Color Green
Restrictions
Hazardous material