Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 2,000 lb, Brown
Mfr # BGCSCA-2000
Zoro # G324177027
product price:Â
$
406.99
/ea
Key Features
Considered Safe For
Concrete, Pets, Vegetation
Coverage
40,000 sq ft
Compound Form
Solid
Size
2,000 lb
Unit Of Measure
Single Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGCSCA-2000
- Zoro #
- G324177027
- UPC #
- 632272200026
- Country of Origin
- United States
Dimensions
- Size
- 2,000 lb
Details
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 40,000 sq ft
- Compound Form
- Solid
- Unit Of Measure
- Single Units
- Product Type
- Snow and Ice Melt
- Lowest Effective Temperature
- -20 Degrees F
- Item
- Ice Melt
- Ice Melt Color
- Brown
- Weight
- 2,020 lb
- Contains Anti-Caking Agents
- Anti-caking
- Container Type
- Tote
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- USDA Bio-Preferred
- Bio-Preferred
- Pet Safe
- Pet Safe
Description
Ice Melt, 2,000 lb, Ice Melt Color Brown
Restrictions
Hazardous material