Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 1 gal, Clear
Mfr # PP-1G
Zoro # G524176691
product price:Â
$
14.25
/ea
Key Features
Pet Safe
Pet Safe
Coverage
1,000 sq ft
Container Type
Shaker Jug
Ice Melt Color
Clear
Compound Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PP-1G
- Zoro #
- G524176691
- UPC #
- 632272010489
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Pet Safe
- Pet Safe
- Coverage
- 1,000 sq ft
- Container Type
- Shaker Jug
- Ice Melt Color
- Clear
- Compound Form
- Liquid
- Unit Of Measure
- Single Units
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Considered Safe For
- Concrete, Pets, Vegetation
- Item
- Ice Melt
- Lowest Effective Temperature
- 10 Degrees F
- USDA Bio-Preferred
- Bio-Preferred
- Contains Anti-Caking Agents
- Anti-caking
- Product Type
- Snow and Ice Melt
- Weight
- 12 lb
Description
Ice Melt, 1 gal, Ice Melt Color Clear
Restrictions
Hazardous material