Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 2,205 lb, White
Mfr # BGCCP-2000
Zoro # G524176677
product price:Â
$
1,140.99
/ea
Key Features
Weight
2,020 lb
Contains Anti-Caking Agents
Anti-caking
Compound Form
Solid
Lowest Effective Temperature
-20 Degrees F
Considered Safe For
Concrete, Pets, Vegetation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGCCP-2000
- Zoro #
- G524176677
- UPC #
- 632272200040
- Country of Origin
- United States
- Weight
- 2,020 lb
- Contains Anti-Caking Agents
- Anti-caking
- Compound Form
- Solid
- Lowest Effective Temperature
- -20 Degrees F
- Considered Safe For
- Concrete, Pets, Vegetation
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Unit Of Measure
- Single Units
- Pet Safe
- Pet Safe
- Coverage
- 40,000 sq ft
- Item
- Ice Melt
- Container Type
- Tote
- USDA Bio-Preferred
- Bio-Preferred
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 2,205 lb, Ice Melt Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.