Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 12 lb, Black
Mfr # BGSM-12
Zoro # G524176813
product price:Â
$
14.39
/ea
Key Features
Product Type
Snow and Ice Melt
Ice Melt Color
Black
Container Type
Shaker Jug
Considered Safe For
Concrete, Pets, Vegetation
Coverage
320 sq ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGSM-12
- Zoro #
- G524176813
- UPC #
- 632272767123
- Country of Origin
- United States
Dimensions
- Size
- 12 lb
Details
- Product Type
- Snow and Ice Melt
- Ice Melt Color
- Black
- Container Type
- Shaker Jug
- Item
- Ice Melt
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 320 sq ft
- Contains Anti-Caking Agents
- Anti-caking
- Pet Safe
- Pet Safe
- USDA Bio-Preferred
- Bio-Preferred
- Unit Of Measure
- Single Units
- Weight
- 12 lb
- Compound Form
- Solid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Lowest Effective Temperature
- 10 Degrees F
Description
Ice Melt, 12 lb, Ice Melt Color Black
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.