Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 40 lb, Brown
Mfr # BGCSCA-40
Zoro # G524176684
product price:Â
$
25.75
/ea
Key Features
Size
40 lb
Container Type
Carton
Contains Metal Corrosion Inhibitors
Does Not Contain Inhibitors
Ice Melt Color
Brown
USDA Bio-Preferred
Bio-Preferred
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGCSCA-40
- Zoro #
- G524176684
- UPC #
- 632272505404
- Country of Origin
- United States
- Container Type
- Carton
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Ice Melt Color
- Brown
- USDA Bio-Preferred
- Bio-Preferred
- Considered Safe For
- Concrete, Pets, Vegetation
- Unit Of Measure
- Single Units
- Pet Safe
- Pet Safe
- Compound Form
- Solid
- Item
- Ice Melt
- Lowest Effective Temperature
- -20 Degrees F
- Product Type
- Snow and Ice Melt
- Contains Anti-Caking Agents
- Anti-caking
- Weight
- 40 lb
- Coverage
- 800 sq ft
Description
Ice Melt, 40 lb, Ice Melt Color Brown