Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 40 lb, Black
Mfr # BGSM-40
Zoro # G524176936
product price:Â
$
23.69
/ea
Key Features
Contains Anti-Caking Agents
Anti-caking
Product Type
Snow and Ice Melt
Pet Safe
Pet Safe
Coverage
800 sq ft
Unit Of Measure
Single Units
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BGSM-40
- Zoro #
- G524176936
- UPC #
- 632272767147
- Country of Origin
- United States
- Contains Anti-Caking Agents
- Anti-caking
- Product Type
- Snow and Ice Melt
- Pet Safe
- Pet Safe
- Coverage
- 800 sq ft
- Unit Of Measure
- Single Units
- Container Type
- Carton
- USDA Bio-Preferred
- Bio-Preferred
- Considered Safe For
- Concrete, Pets, Vegetation
- Compound Form
- Solid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Ice Melt Color
- Black
- Lowest Effective Temperature
- -10 Degrees F
- Weight
- 40 lb
- Item
- Ice Melt
Description
Ice Melt, 40 lb, Ice Melt Color Black