Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 5 gal, Clear
- Mfr # PoFo-5G
- Zoro # G024176955
product price:Â
$
123.99
/ea
Free Shipping & Returns
Key Features
Compound Form
Liquid
Lowest Effective Temperature
-63 Degrees F
Weight
58 lb
Unit Of Measure
Single Units
Size
5 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PoFo-5G
- Zoro #
- G024176955
- UPC #
- 632272771250
- Country of Origin
- United States
- Compound Form
- Liquid
- Lowest Effective Temperature
- -63 Degrees F
- Weight
- 58 lb
- Unit Of Measure
- Single Units
- Product Type
- Snow and Ice Melt
- Pet Safe
- Pet Safe
- Coverage
- 5,000 sq ft
- USDA Bio-Preferred
- Bio-Preferred
- Contains Anti-Caking Agents
- Anti-caking
- Item
- Ice Melt
- Ice Melt Color
- Clear
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Container Type
- Shaker Jug
- Considered Safe For
- Concrete, Pets, Vegetation
Description
Ice Melt, 5 gal, Ice Melt Color Clear