Shop BARE GROUND WINTER
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 15 gal, Clear
Mfr # POACE-15D
Zoro # G424176715
product price:Â
$
314.99
/ea
Key Features
Weight
200 lb
Ice Melt Color
Clear
USDA Bio-Preferred
Bio-Preferred
Size
15 gal
Pet Safe
Pet Safe
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- POACE-15D
- Zoro #
- G424176715
- UPC #
- 632272211145
- Country of Origin
- United States
- Weight
- 200 lb
- Ice Melt Color
- Clear
- USDA Bio-Preferred
- Bio-Preferred
- Pet Safe
- Pet Safe
- Unit Of Measure
- Single Units
- Lowest Effective Temperature
- -4 Degrees F
- Contains Anti-Caking Agents
- Anti-caking
- Container Type
- Drum
- Coverage
- 15,000 sq ft
- Item
- Ice Melt
- Considered Safe For
- Concrete, Pets, Vegetation
- Compound Form
- Liquid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 15 gal, Ice Melt Color Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.