Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 9 lb, White
Mfr # PP-9
Zoro # G124177142
product price:Â
$
17.55
/ea
Key Features
Container Type
Shaker Jug
Pet Safe
Pet Safe
Considered Safe For
Concrete, Pets, Vegetation
Coverage
288 sq ft
USDA Bio-Preferred
Bio-Preferred
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PP-9
- Zoro #
- G124177142
- UPC #
- 632272010137
- Country of Origin
- United States
- Container Type
- Shaker Jug
- Pet Safe
- Pet Safe
- Item
- Ice Melt
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 288 sq ft
- USDA Bio-Preferred
- Bio-Preferred
- Unit Of Measure
- Single Units
- Weight
- 9 lb
- Contains Anti-Caking Agents
- Anti-caking
- Compound Form
- Solid
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Lowest Effective Temperature
- 10 Degrees F
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 9 lb, Ice Melt Color White