Shop BARE GROUND WINTER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ice Melt, 1,000 lb, White
Mfr # BGCCP-1000
Zoro # G224176984
product price:Â
$
604.99
/ea
Key Features
Product Type
Snow and Ice Melt
Contains Anti-Caking Agents
Anti-caking
Considered Safe For
Concrete, Pets, Vegetation
Compound Form
Solid
Container Type
Tote
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGCCP-1000
- Zoro #
- G224176984
- UPC #
- 632272100036
- Country of Origin
- United States
Dimensions
- Size
- 1,000 lb
Details
- Product Type
- Snow and Ice Melt
- Contains Anti-Caking Agents
- Anti-caking
- Considered Safe For
- Concrete, Pets, Vegetation
- Compound Form
- Solid
- Container Type
- Tote
- Pet Safe
- Pet Safe
- Lowest Effective Temperature
- -20 Degrees F
- Weight
- 1,020 lb
- Coverage
- 20,000 sq ft
- USDA Bio-Preferred
- Bio-Preferred
- Unit Of Measure
- Single Units
- Item
- Ice Melt
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
Description
Ice Melt, 1,000 lb, Ice Melt Color White
Restrictions
Hazardous material