Shop BARE GROUND WINTER
See all product information
Create Account
Ice Melt, 50 lb, White
Mfr # SoFo-50BX
Zoro # G124176671
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Container Type
Carton
Considered Safe For
Concrete, Pets, Vegetation
Coverage
1,000 sq ft
Lowest Effective Temperature
-15 Degrees F
Contains Anti-Caking Agents
Anti-caking
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SoFo-50BX
- Zoro #
- G124176671
- UPC #
- 632272763651
- Country of Origin
- United States
Dimensions
- Size
- 50 lb
Details
- Container Type
- Carton
- Considered Safe For
- Concrete, Pets, Vegetation
- Coverage
- 1,000 sq ft
- Lowest Effective Temperature
- -15 Degrees F
- Contains Anti-Caking Agents
- Anti-caking
- Weight
- 50 lb
- USDA Bio-Preferred
- Bio-Preferred
- Item
- Ice Melt
- Pet Safe
- Pet Safe
- Contains Metal Corrosion Inhibitors
- Does Not Contain Inhibitors
- Compound Form
- Solid
- Unit Of Measure
- Single Units
- Product Type
- Snow and Ice Melt
Description
Ice Melt, 50 lb, Ice Melt Color White
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.