Shop BARMAID
See all product information
Create Account
Glass Washer Replacement Brushes
Mfr # BRS-930
Zoro # G123353585
product price:Â $41.69
/eaKey Features
Material
Polymer
Compatible Product Type
Coffee Pot and Pitchers
Bristle Material
Nylon
Includes
Bar Maid Glass Washer Coffee/Pitcher Brush
Product Type
Wide Coffee Pot and Pitcher Brush
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
BRS-930
Zoro #
G123353585
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 1/2 in
Overall Width
8 in
Overall Depth
8 in
Details
Material
Polymer
Compatible Product Type
Coffee Pot and Pitchers
Bristle Material
Nylon
Includes
Bar Maid Glass Washer Coffee/Pitcher Brush
Item
Glass Washer Replacement Brush
Product Type
Wide Coffee Pot and Pitcher Brush
Compatible Manufacturer Part Number
AA, AA-SUB
Description
Glass Washer Replacement Brushes
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.