Sump Pump - 2", 1.0 HP, 95 GPM, 3-Phase
- Mfr # 2SVEN-103
- Zoro # G323124596
product price:Â
$
773.99
/ea
Free Shipping & Returns
Key Features
Discharge NPT
2 in
HP
1.0 HP
Max. Head
50 ft
Voltage
230V
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SVEN-103
- Zoro #
- G323124596
- UPC #
- -
- Country of Origin
- United States
Details
- Discharge NPT
- 2 in
- HP
- 1.0 HP
- Max. Head
- 50 ft
- Voltage
- 230V
- Phase
- 3
- Max. GPM
- 95
Description
The Barmesa 2SVEN-103 Submersible Effluent, Sump, and Utility Pump is designed for dependable wastewater transfer in residential, commercial, and municipal applications. Built with durable cast iron construction, this 1.0 HP three-phase pump operates on 230V power and delivers up to 95 GPM through a 2-inch port, providing reliable performance with a maximum head of 50 feet. It features a Hytrel thermoplastic impeller for excellent abrasion resistance and an oil-filled mechanical seal with carbon-ceramic and silicon-carbide components to reduce leakage and simplify maintenance. Ideal for lift stations, septic systems, and commercial building sewage drainage, this pump is well suited for effluent handling and general utility pumping.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.