Shop BARMESA
See all product information
Create Account
Dewatering Pump, 2", 0.5 HP, 58 GPM, Single-Phase
- Mfr # 2AHS051
- Zoro # G823525930
product price:Â
$
560.99
/ea
Free Shipping & Returns
Key Features
Max. Flow Rate
58 GPM
Voltage
115V
Max. Head
40 ft
Outlet
2 in
HP
0.5 HP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AHS051
- Zoro #
- G823525930
- UPC #
- -
- Country of Origin
- United States
Details
- Max. Flow Rate
- 58 GPM
- Voltage
- 115V
- Max. Head
- 40 ft
- Outlet
- 2 in
- HP
- 0.5 HP
- Phase
- 1
Description
The Barmesa 2AHS051 Submersible Pump is built for reliable fluid transfer in demanding industrial, municipal, and commercial environments. Featuring a rugged cast iron construction, this 0.5 HP single-phase pump delivers up to 58 GPM through a 2-inch port and provides dependable performance with a maximum head of 40 feet. It is equipped with a Hytrel thermoplastic impeller for excellent abrasion resistance and an oil-filled double mechanical seal with carbon, ceramic, and silicon-carbide components, along with stainless steel hardware, to reduce leakage and ensure long service life. Ideal for general fluid transfer, agricultural applications, and industrial pumping systems, this pump is designed for durability and consistent operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.