Shop BARMESA
See all product information
Create Account
Dewatering Pump - 2", 1.0 HP, 97 GPM, Single-Phase
- Mfr # 2AHS101A
- Zoro # G623124586
product price:Â
$
782.99
/ea
Free Shipping & Returns
Key Features
Discharge NPT
2 in
HP
1.0 HP
Max. Head
61 ft
Voltage
115V
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2AHS101A
- Zoro #
- G623124586
- UPC #
- -
- Country of Origin
- United States
Details
- Discharge NPT
- 2 in
- HP
- 1.0 HP
- Max. Head
- 61 ft
- Voltage
- 115V
- Phase
- 1
- Max. GPM
- 97
Description
The Barmesa 2AHS101A Submersible Sump Pump is a durable and efficient solution for demanding industrial, commercial, and agricultural pumping applications. Featuring a 2-inch port size, 1 HP single-phase motor, and a maximum flow rate of 97 GPM with up to 61 feet of head, this cast iron pump is engineered for reliable fluid transfer. It is equipped with a Hytrel thermoplastic impeller for excellent abrasion resistance and an oil-filled double mechanical seal with carbon, ceramic, and silicon-carbide components for long service life and reduced maintenance. A float switch is included for automatic operation, making it ideal for general fluid transfer, municipal systems, and heavy-duty commercial use.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.