Shop BARMESA
See all product information
Create Account
Grinder Pump - 1.25", 2.0 HP, 43 GPM, Single-Phase
- Mfr # BGPC202DS
- Zoro # G523124594
product price:Â
$
3,784.99
/ea
Free Shipping & Returns
Key Features
HP
2 HP
Nominal Voltage
208V, 230V
Phase - Pumps
1
Max. Head
108 ft
Discharge NPT
1-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BGPC202DS
- Zoro #
- G523124594
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 2 HP
- Nominal Voltage
- 208V, 230V
- Phase - Pumps
- 1
- Max. Head
- 108 ft
- Discharge NPT
- 1-1/4 in
- Max. GPM
- 43
Description
The Barmesa BGPC202DS Submersible Grinder Pump is designed for efficient wastewater handling in residential, commercial, and municipal applications where solids reduction is required. Featuring rugged cast iron construction, this 2 HP single-phase pump delivers up to 43 GPM through a 1.25-inch port and provides dependable performance with a maximum head of 108 feet. It incorporates a cast iron grinding impeller to macerate solids for smooth discharge and includes an internal capacitor and relay kit for reliable single-phase operation. An oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware helps minimize leakage and simplify maintenance, making this grinder pump ideal for lift stations, septic systems, and building sewage drainage.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.