Shop BARMESA
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sewage Pump - 3", 5.0 HP, 261 GPM, 3-Phase
- Mfr # 3BSV-504DS
- Zoro # G723124585
product price:Â
$
6,369.99
/ea
Key Features
HP
5.0 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
88 ft
Max. GPM
261
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BSV-504DS
- Zoro #
- G723124585
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 5.0 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 88 ft
- Max. GPM
- 261
- Discharge NPT
- 3 in
Description
The Barmesa 3BSV-504DS Submersible Stainless Steel Vortex Sewage Pump is engineered for high-capacity wastewater handling in residential, commercial, and municipal applications. Featuring a powerful 5.0 HP three-phase motor operating on 460V, this pump delivers up to 261 GPM through a 3-inch port and provides dependable vertical lift with a maximum head of 88 feet. It is equipped with a stainless steel vortex impeller that allows solids and fibrous materials to pass with minimal clogging while offering excellent abrasion resistance. An oil-filled mechanical seal with carbon-ceramic and silicon-carbide components helps minimize leakage and simplify maintenance, making this pump ideal for lift stations, septic systems, and commercial building sewage drainage.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.