Sewage Shredder Pump - 4", 10.0 HP, 640 GPM, 3-Phase
- Mfr # CUT1004
- Zoro # G223124603
product price:Â
$
13,125.99
/ea
Key Features
HP
10.0 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
78 ft
Discharge NPT
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CUT1004
- Zoro #
- G223124603
- UPC #
- -
- Country of Origin
- United States
- HP
- 10.0 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 78 ft
- Discharge NPT
- 4 in
- Max. GPM
- 640
Description
The Barmesa CUT1004 Submersible Sewage Cutter Pump is engineered for demanding wastewater applications that require efficient and reliable solids reduction. Built with rugged cast iron construction, this 10.0 HP submersible pump operates on 460V three-phase power and delivers up to 640 GPM through a 4-inch discharge, providing powerful performance for continuous-duty operation. It features a tungsten carbide-tipped impeller paired with a high chrome serrated cutter plate for exceptional cutting action, allowing effective handling of tough sewage and solids-laden waste. A double mechanical seal in an oil-filled chamber, built-in motor protection, and an included NPT discharge elbow enhance durability and ease of installation. Ideal for municipal wastewater systems, hospitals, commercial kitchens, and industrial facilities, this cutter pump offers a cost-effective, high-performance solution for severe-duty environments.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.