Sewage Shredder Pump - 4", 5.0 HP, 500 GPM, 3-Phase
- Mfr # CUT504
- Zoro # G723124615
product price:Â
$
8,327.99
/ea
Key Features
HP
5.0 HP
Nominal Voltage
460V
Phase - Pumps
3
Max. Head
55 ft
Discharge NPT
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUT504
- Zoro #
- G723124615
- UPC #
- -
- Country of Origin
- United States
Details
- HP
- 5.0 HP
- Nominal Voltage
- 460V
- Phase - Pumps
- 3
- Max. Head
- 55 ft
- Discharge NPT
- 4 in
- Max. GPM
- 500
Description
The Barmesa CUT504 Submersible Sewage Cutter Pump is engineered for high-capacity solids handling and reliable wastewater processing in demanding commercial, industrial, and municipal applications. Constructed with rugged cast iron housing, this 5.0 HP submersible pump operates on 460V three-phase power and delivers up to 500 GPM through a 4-inch discharge for dependable continuous-duty performance. It features a tungsten carbide-tipped impeller and a high-chrome serrated cutter plate that provide aggressive cutting action for efficient solids reduction. A double oil-lubricated mechanical seal, built-in motor protection, and an included NPT discharge elbow enhance durability and ease of installation. Ideal for wet pit stations, restaurants, institutions, industrial processing, and sewer bypass systems, this cutter pump offers a cost-effective, high-performance alternative to premium cutter pump brands.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.