Shop BARMESA
See all product information
Create Account
Trash Pump - 2", 0.5 HP, 104 GPM, Single-Phase
- Mfr # 2SEV512A
- Zoro # G923124583
product price:Â
$
1,135.99
/ea
Free Shipping & Returns
Key Features
HP - Pumps
0.5 HP
Voltage - Pumps
115V
Discharge NPT
2 in
Max. Hydraulic Flow
104 GPM
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SEV512A
- Zoro #
- G923124583
- UPC #
- -
- Country of Origin
- United States
Details
- HP - Pumps
- 0.5 HP
- Voltage - Pumps
- 115V
- Discharge NPT
- 2 in
- Max. Hydraulic Flow
- 104 GPM
- Phase
- 1
- Max. Head
- 27 ft
Description
The Barmesa 2SEV512A Submersible Non-Clog Sewage Pump is designed for dependable handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Featuring rugged cast iron construction, this 0.5 HP single-phase pump delivers up to 104 GPM through a 2-inch port and provides reliable performance with a maximum head of 27 feet. It is equipped with a cast iron impeller for excellent abrasion resistance and an oil-filled single mechanical seal with carbon, ceramic, and Buna-N components, along with stainless steel hardware, to minimize leakage and simplify maintenance. A float switch is included for automatic operation, making this pump ideal for dewatering pits and non-clog sewage applications.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.