Shop BARMESA
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trash Pump - 3", 2.0 HP, 475 GPM, Single-Phase
- Mfr # 3BSE202SS
- Zoro # G023124599
product price:Â
$
5,028.99
/ea
Key Features
Voltage - Pumps
230V
HP - Pumps
2.0 HP
Discharge NPT
3 in
Max. Hydraulic Flow
475 GPM
Max. Head
53 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3BSE202SS
- Zoro #
- G023124599
- UPC #
- -
- Country of Origin
- United States
- Voltage - Pumps
- 230V
- HP - Pumps
- 2.0 HP
- Discharge NPT
- 3 in
- Max. Hydraulic Flow
- 475 GPM
- Max. Head
- 53 ft
- Phase
- 1
Description
The Barmesa 3BSE202SS Submersible Non-Clog Sewage Pump is engineered for high-volume handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Built with rugged cast iron construction, this 2 HP single-phase pump delivers up to 475 GPM through a 3-inch port and provides dependable performance with a maximum head of 53 feet. It features a cast iron impeller for excellent abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durability and reliable operation.
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.