Trash Pump - 3", 1.5 HP, 420 GPM, 3-Phase
- Mfr # 3BSE154SS
- Zoro # G523124600
product price:Â
$
4,533.99
/ea
Key Features
Voltage - Pumps
460V
HP - Pumps
1.5 HP
Discharge NPT
3 in
Phase
3
Max. Head
43 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3BSE154SS
- Zoro #
- G523124600
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage - Pumps
- 460V
- HP - Pumps
- 1.5 HP
- Discharge NPT
- 3 in
- Phase
- 3
- Max. Head
- 43 ft
- Max. Hydraulic Flow
- 420 GPM
Description
The Barmesa 3BSE154SS Submersible Non-Clog Sewage Pump is designed for high-capacity handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Featuring rugged cast iron construction, this 1.5 HP three-phase pump delivers up to 420 GPM through a 3-inch port and provides reliable performance with a maximum head of 43 feet. It is equipped with a cast iron impeller for superior abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durable, long-term operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.