Shop BARMESA
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Trash Pump - 4", 7.5 HP, 780 GPM, 3-Phase
- Mfr # 4BSE754DS
- Zoro # G623124609
product price:Â
$
11,345.99
/ea
Key Features
Voltage - Pumps
460V
HP - Pumps
7.5 HP
Discharge NPT
4 in
Max. Hydraulic Flow
780 GPM
Phase
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4BSE754DS
- Zoro #
- G623124609
- UPC #
- -
- Country of Origin
- United States
Details
- Voltage - Pumps
- 460V
- HP - Pumps
- 7.5 HP
- Discharge NPT
- 4 in
- Max. Hydraulic Flow
- 780 GPM
- Phase
- 3
- Max. Head
- 64 ft
Description
The Barmesa 4BSE754DS Submersible Non-Clog Sewage Pump is designed for high-capacity handling of solids-laden and debris-filled water in demanding environments such as construction sites, mining operations, and stormwater drainage applications. Featuring rugged cast iron construction, this 7.5 HP three-phase pump delivers up to 780 GPM through a 4-inch port and provides dependable performance with a maximum head of 64 feet. It is equipped with a cast iron impeller for superior abrasion resistance and an oil-filled single mechanical seal with silicon-carbide components and stainless steel hardware to minimize leakage and simplify maintenance. Ideal for dewatering pits and non-clog sewage applications, this pump is built for durable, long-term operation.
Documents & Resources
Restrictions
Indicates a new DOE energy compliant motor.