Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2 HP 2" Auto Double Seal Sewage Ejector Pump 240V

  • Mfr # 2SEV2022DS

  • Zoro # G3485198


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SEV2022DS
Zoro #
G3485198
UPC #
-
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Max. Dia. Solids
2"
Diameter
12-5/8"
Cord Length
20 ft
Cord Length - Pumps
20 ft.
Height
20-39/50"
Manufacturers Warranty Length
2 yr
Body Dia.
12 5/8 in
Overall Height
20 3/4 in
Discharge Dia.
2 in
Solids Diameter - Maximum
2 in
Discharge Diameter
2 in
Body Diameter
12 5/8 in
Width at Widest Point
12 5/8 in

Details

HP
2
Phase - Pumps
1
Switch Actuation
No Switch Included
Body Material
Cast Iron
Base Material
Cast Iron
Max. Head
80 ft
Impeller Material
Cast Iron
GPM of Water @ 50 Ft. of Head
95
Motor RPM
3450
Voltage - Pumps
240VAC
Switch Type - Pumps
No Switch Included
GPM of Water @ 80 Ft. of Head
5
Phase
Single
Bearing Type
Ball
Agency Compliance
CSA 108 File No. LR 16567, UL 778
Pump Body Material
Cast Iron
Discharge NPT
2"
Motor Type
NEMA, PSC
Amps
16.00 A
Voltage
240
GPM of Water @ 30 Ft. of Head
143
GPM of Water @ 60 Ft. of Head
65
Shaft Seal
Buna-N
GPM of Water @ 35 Ft. of Head
133
Impeller Material - Pumps
Cast Iron
Input Phase AC
1
Max. Head - Pumps
80 ft.
Housing Material
Cast iron
Shaft Seal Material - Pumps
Nitrile Rubber
Amps - Pumps
16.00
GPM of Water @ 20 Ft. of Head
165
Item - Sewage Pumps
Double Seal Sewage Ejector Pump
Max. Liquid Temp.
104 Degrees F
GPM of Water @ 25 Ft. of Head
150
Pump Type
Automatic Operation
Duty
Continuous
Item
Sewage Ejector Pump
GPM of Water @ 70 Ft. of Head
27
GPM of Water @ 40 Ft. of Head
120
Switch Type
None
Discharge
2 in FNPT
Flow Rate @ 60 Ft. of Head
65 gpm
Flow Rate @ 40 Ft. of Head
120 gpm
Duty Cycle
Continuous
Rated Voltage
240V AC
Flow Rate @ 20 Ft. of Head
165 gpm
RPM
3,450 RPM
Off Point
81 in
Discharge Standard
NPT
Discharge Gender
Female
Switch Electrical Connection
No Switch Included
Type
Automatic Operation
Shaft Seal Material
Nitrile Rubber
Discharge Orientation
Vertical
Shaft Seal Type
Double Mechanical
Frequency
60 Hz
Horsepower
2 hp
Rotation Speed - Maximum
3,450 RPM
Series
2SEV-DS
Volute Material
Cast Iron
Current
16.00 A
Liquid Temperature - Maximum
104 Degrees F
Feet of Head - Maximum
80 ft
Power Source
Corded Electric
Standards
CSA 108 File No. LR 16567, UL 778
For Media Type
Sewage Water
Motor Housing Material
Cast Iron

Description

Sewage Ejector Pump, HP 2, Rated Voltage 240V AC, Phase - Pumps 1, Amps 16.00 A, Motor Type NEMA, PSC, Body Material Cast Iron, Impeller Material Cast Iron, Shaft Seal Material - Pumps Nitrile Rubber, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Off Point 81 in, Flow Rate @ 20 Ft. of Head 165 gpm, Flow Rate @ 40 Ft. of Head 120 gpm, Flow Rate @ 60 Ft. of Head 65 gpm, Max. Diameter Solids 2 in, Body Dia. 12 5/8 in, Width at Widest Point 12 5/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.