Horseshoe Tile Spacers, 1/16 in, 200PK
- Mfr # HTS15
- Zoro # G824158786
product price:Â
$
6.49
/pk of 200, $0.03/ea
Sold in multiples of 2Â pks for
$12.98
Key Features
Color
White
Application
Flooring & Tiling
Bristle Material
Plastic
Size
1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HTS15
- Zoro #
- G824158786
- UPC #
- 35965417921
- Country of Origin
- China
Dimensions
- Size
- 1/16 in
Details
- Item
- Horseshoe Tile Spacers
- Color
- White
- Application
- Flooring & Tiling
- Bristle Material
- Plastic
Description
The BARWALT Horseshoe Spacers, designed to create level rows on walls or floors, can be used with many types of tile including granite and marble. These spacers help ensure accurate grout joint sizes, even with irregular tiles. Their stackable design allows users to customizable joint widths, while the U-shaped structure provides enhanced stability with larger tiles and makes removal a breeze. Color-coded for quick size identification and packaged in a convenient, resealable bag, these spacers are a must-have tool for any tiling project.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.