Shop GENIUS TOOLS
Create Account
3/8in Dr. T-25 Star Head Driver 52mmL
- Mfr # 3452S25
- Zoro # G523580390
original price:Â $9.26 , new price: $8.33 , 10 percent off
new price:Â
$
8.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452S25
- Zoro #
- G523580390
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T-25 Size 3/8 Inch Drive 52mm Length Durable S2 Steel - 3452S25 Impact Bit Socket This 3/8in drive T-25 star head driver impact bit socket is built for repeatable, high-torque fastening with a compact 52mm overall length. The stamped size marking supports quick identification in drawers, trays, and mobile tool carts where speed and accuracy matter. Constructed from chromium molybdenum alloy steel with anti-corrosive properties, it is designed to hold up under demanding shop conditions. Heat treatment adds strength, while a black oxide coating helps the tool withstand regular impact use and handling. Key Benefits 3/8in drive T-25 star head profile supports controlled, high-torque applications. 52mm overall length balances access in tight spaces with stable engagement. Chromium molybdenum alloy steel provides high strength and long service life. Anti-corrosive properties help maintain performance in harsh working environments. Heat-treated construction improves durability under repeated impact tool loads. Black oxide coating helps resist wear while supporting professional shop use. Size is stamped for permanent, fast identification during tool organization. For technicians who rely on consistent fit and dependable strength, this impact bit socket delivers a durable, easy-to-identify solution in a compact 52mm format.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.