Shop All Spray Bottles
Diversey
Trigger Spray Bottle, 32oz, 11 3/4"H, PK12
Mfr # D939042
Zoro # G8347248
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 oz
- Color Clear
- Material Plastic
- Standards Kosher
- Bottle Material Plastic
Product Information
- Brand Diversey
- MFR # D939042
- Zoro # G8347248
- UPC # 10807174534198
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz |
Closure Size | 28/410 |
Dip Tube Length | 9 7/8 in |
Overall Height | 11 3/4 in |
Details
Description
Dilution System Trigger Spray Bottle, Dispensing Type Stream, 32 oz, Clear, Sprayer Color Clear, Bottle Material Plastic, Sprayer Material Plastic, Dip Tube Length 9 7/8 in, Acid Resistant Seal No, Seal Material Polyethylene Foam, Imprinting GP ForwardTM/MC General Purpose Cleaner, Graduation Markings No, Overall Height 11 3/4 in, Closure Size 28/410, (1) Trigger Sprayer, Standards Kosher, Closure Diamenter 28 mm, Closure Thread Style 410, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOLAB Ecolab 1111697 1 gal Supersan Food Service Sanitizer - Case of 2 (1111697)
- TIMEMIST Fragrance Refill, f/Metered Dispenser, 5.3oz, , Baby Powder, PK 12 (TMS1042686CT)
- BONA Pro Series Hardwood Floor Cleaner Concentrate, 1 gal Bottle (WM700018176)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Beige, 21 1/2 in Dia, Swing, Plastic (FG843088BEIG)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130250)
- DIVERSEY Water Only Spray Bottle, White, 32 oz, PK12 (D05357)
- DIVERSEY Spray Bottle, f/ Crew Restroom Cleaner, 32 oz, 12PK, Multi (DVOD03905A)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130256)
- DIVERSEY 32 oz. Clear, Polyethylene Preprinted Trigger Spray Bottle (D903919)
- DIVERSEY 32 oz. Clear, Plastic Trigger Spray Bottle, 12 Pack (D93738318)
- IMPACT PRODUCTS Plastic Bottles with Graduations, 32 oz, Clear, PK12 (5032WGDZUN)
- Diversey Spray Bottles