Battery Bolt
- Mfr # 80751
- Zoro # G623524690
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Connection Material
Steel
Overall Height
1 1/4 in
Maximum Current
500 A
Material
steel
Compatible Product Type
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80751
- Zoro #
- G623524690
- UPC #
- 010054807517
- Country of Origin
- China
Dimensions
- Overall Height
- 1 1/4 in
- Overall Depth
- 1/2 in
- Length
- 1 1/4 in
- Width
- 3/8 in
- Stud Size
- 5/16 in
Details
- Connection Material
- Steel
- Maximum Current
- 500 A
- Item
- Battery Bolt
- Material
- steel
- Compatible Product Type
- Battery
- Color
- Silver
- Connection Type
- Bolt
- Attachment Type
- Bolt
- Insulation Material
- Steel
- Polarity
- Neutral
- Includes
- Screw with Nut
- Shell Material
- steel
- Wire Color
- Silver
Description
Battery Bolt, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Steel, Housing Material Not Applicable, Insulation Material Steel, Attachment Type Bolt, Compatible Product Type Battery, Gauge Not Applicable, Includes Screw with Nut, Length 1 1/4 in, Material steel, Maximum Voltage Not Applicable, Overall Depth 1/2 in, Overall Height 1 1/4 in, Polarity Neutral, Stud Size 5/16 in, Width 3/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.