Top Post
- Mfr # 80756
- Zoro # G323523856
product price:Â
$
10.69
/ea
Key Features
Features
Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
Maximum Current
500 A
Overall Height
2 in
Attachment Type
Top
Insulation Material
Lead
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80756
- Zoro #
- G323523856
- UPC #
- 010054807562
- Country of Origin
- China
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 1 in
- Length
- 2 in
- Stud Size
- 1/4 in
- Width
- 1 in
- Fits Chest Size
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
Details
- Features
- Corrosion-Resistant Terminal Designed For Marine And Harsh Environments
- Maximum Current
- 500 A
- Attachment Type
- Top
- Insulation Material
- Lead
- Polarity
- Neutral
- Material
- Lead
- Item
- Top Post
- Connection Type
- Bolt
- Gauge
- 8 ga
- Compatible Product Type
- Battery
- Connection Material
- Lead
- Color
- Silver
- Shell Material
- Lead
- Wire Color
- Silver
Description
Top Post, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Features Corrosion-Resistant Terminal Designed For Marine And Harsh Environments, Attachment Type Top, Compatible Product Type Battery, Gauge 8 ga, Includes Not Applicable, Length 2 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 1 in, Overall Height 2 in, Polarity Neutral, Stud Size 1/4 in, Width 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.