Shop BATTERY DOCTOR
See all product information
Create Account
Battery Cable Top
- Mfr # 80736
- Zoro # G523552021
product price:Â
$
42.85
/ea
Sold in multiples of 4 for
$171.40
Key Features
Conductor Insulation Material
PVC
Conductor Size
2 AWG
Number of Conductors
2
Conductor Insulation Color
Red
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80736
- Zoro #
- G523552021
- UPC #
- 010054807364
- Country of Origin
- China
- Item
- Automotive Wire
- Conductor Insulation Material
- PVC
- Number of Conductors
- 2
- Conductor Insulation Color
- Red
- Voltage
- 60 V
- Jacket Color
- Red
Dimensions
- Conductor Size
- 2 AWG
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Description
Automotive Wire, Number of Conductors 2, Voltage 60 V, Trade Designation Not Applicable, Conductor Design Stranded, Jacket Color Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.