Top Post Cable
- Mfr # 80725
- Zoro # G923550085
product price:Â
$
22.95
/ea
Sold in multiples of 4 for
$91.80
Key Features
Switch Type
Top Post
Cable Length
25 in
Connection Type
Bolt
Cable Wire Gauge
4 ga
Termination Type
Top Post Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80725
- Zoro #
- G923550085
- UPC #
- 010054807258
- Country of Origin
- China
Dimensions
- Cable Length
- 25 in
Details
- Switch Type
- Top Post
- Item
- Top Post Cable
- Connection Type
- Bolt
- Cable Wire Gauge
- 4 ga
- Termination Type
- Top Post Cable
- Wire Color
- Red
- Maximum Current
- 300 A
- Maximum Voltage
- 60V
Description
Top Post Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 25 in, Wire Color Red, Maximum Voltage 60V, Maximum Current 300 A, Switch Type Top Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.