Post Cable
- Mfr # 80733
- Zoro # G623550385
product price:Â
$
22.95
/ea
Sold in multiples of 4 for
$91.80
Key Features
Wire Color
Black
Cable Length
32 in
Connection Type
Bolt
Maximum Voltage
60V
Termination Type
Top Post Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80733
- Zoro #
- G623550385
- UPC #
- 010054807333
- Country of Origin
- China
- Wire Color
- Black
- Connection Type
- Bolt
- Maximum Voltage
- 60V
- Termination Type
- Top Post Cable
- Switch Type
- Top Post
- Item
- Top Post Cable
- Maximum Current
- 200 A
- Cable Wire Gauge
- 4 ga
Dimensions
- Cable Length
- 32 in
Description
Top Post Cable, Connection Type Bolt, Termination Type Top Post Cable, Cable Wire Gauge 4 ga, Cable Length 32 in, Wire Color Black, Maximum Voltage 60V, Maximum Current 200 A, Switch Type Top Post
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.