Battery Holddown
- Mfr # 80745
- Zoro # G123551943
product price:Â
$
6.15
/ea
Sold in multiples of 10 for
$61.50
Key Features
Bolt Style
J Bolt
Hold Down Type
Adjustable
Strap Type
Hold Down
Material
Steel
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80745
- Zoro #
- G123551943
- UPC #
- 010054807456
- Country of Origin
- China
- Item
- Battery Holddown
- Bolt Style
- J Bolt
- Hold Down Type
- Adjustable
- Strap Type
- Hold Down
- Material
- Steel
- Color
- Silver
- Compatible Product Type
- Battery
- Strap Style
- Metal
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Compatible Stud Size
- 8 in
- Overall Width
- 3 1/8 in
- Overall Length
- 14 1/4 in
- Wire Rope Length
- 14 1/4 in
- Length
- 14 1/4 in
Description
Battery Holddown, Strap Type Hold Down, Overall Length 14 1/4 in, Overall Width 3 1/8 in, Material Steel, Color Silver, Gauge Not Applicable, Compatible Stud Size 8 in, Hold Down Type Adjustable, Strap Style Metal, Compatible Product Type Battery, Bolt Style J Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.