Shop BATTERY DOCTOR
See all product information
Create Account
Strap Cable
- Mfr # 80729
- Zoro # G123550489
product price:Â
$
18.35
/ea
Sold in multiples of 4 for
$73.40
Key Features
Color
White
Hold Down Type
Fixed
Compatible Stud Size
8 in
Strap Type
Hold Down
Overall Width
4 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80729
- Zoro #
- G123550489
- UPC #
- 010054807296
- Country of Origin
- China
Dimensions
- Compatible Stud Size
- 8 in
- Overall Width
- 4 3/8 in
- Overall Length
- 9 1/2 in
- Wire Rope Length
- 9 1/2 in
- Length
- 9 1/2 in
Details
- Color
- White
- Hold Down Type
- Fixed
- Strap Type
- Hold Down
- Strap Style
- Braided
- Item
- Strap Cable
- Material
- Steel
- Shell Material
- Steel
- Wire Color
- White
Description
Strap Cable, Strap Type Hold Down, Overall Length 9 1/2 in, Overall Width 4 3/8 in, Material Steel, Color White, Gauge Not Applicable, Compatible Stud Size 8 in, Hold Down Type Fixed, Strap Style Braided, Bolt Style Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.