Shop BATTERY DOCTOR
See all product information
Create Account
Hold Down Bolt
- Mfr # 80744
- Zoro # G723550773
product price:Â
$
10.55
/ea
Sold in multiples of 10 for
$105.50
Key Features
Overall Length
12 1/4 in
Overall Width
6 1/2 in
Compatible Stud Size
8 in
Bolt Style
J Bolt
Strap Style
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80744
- Zoro #
- G723550773
- UPC #
- 010054807449
- Country of Origin
- China
Dimensions
- Overall Length
- 12 1/4 in
- Overall Width
- 6 1/2 in
- Compatible Stud Size
- 8 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Details
- Item
- Hold Down Bolt
- Bolt Style
- J Bolt
- Strap Style
- Metal
- Material
- Bronze/Steel
- Hold Down Type
- Adjustable
- Strap Type
- Hold Down
- Color
- Black
- Shell Material
- Bronze/Steel
- Wire Color
- Black
Description
Hold Down Bolt, Strap Type Hold Down, Overall Length 12 1/4 in, Overall Width 6 1/2 in, Material Bronze/Steel, Color Black, Gauge Not Applicable, Compatible Stud Size 8 in, Hold Down Type Adjustable, Strap Style Metal, Bolt Style J Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.