Shop BATTERY DOCTOR
See all product information
Create Account
Universal Cross bar
- Mfr # 80746
- Zoro # G623551238
product price:Â
$
13.75
/ea
Sold in multiples of 4 for
$55.00
Key Features
Strap Type
Hold Down
Strap Style
Metal
Overall Width
6 1/2 in
Color
Black
Compatible Stud Size
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80746
- Zoro #
- G623551238
- UPC #
- 010054807463
- Country of Origin
- China
- Strap Type
- Hold Down
- Strap Style
- Metal
- Color
- Black
- Hold Down Type
- Adjustable
- Material
- Steel
- Bolt Style
- J Bolt
- Item
- Universal Cross bar
- Shell Material
- Steel
- Wire Color
- Black
- Traction Material
- Steel
Dimensions
- Overall Width
- 6 1/2 in
- Compatible Stud Size
- 8 in
- Overall Length
- 12 1/4 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
Description
Universal Cross bar, Strap Type Hold Down, Overall Length 12 1/4 in, Overall Width 6 1/2 in, Material Steel, Color Black, Gauge Not Applicable, Compatible Stud Size 8 in, Hold Down Type Adjustable, Strap Style Metal, Bolt Style J Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.