Battery Kit
- Mfr # 80748
- Zoro # G423523343
product price:Â
$
15.29
/ea
Key Features
Gauge
8 ga
Overall Height
2 in
Connection Material
Lead
Material
Lead
Connection Type
Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80748
- Zoro #
- G423523343
- UPC #
- 010054807487
- Country of Origin
- China
Dimensions
- Overall Height
- 2 in
- Overall Depth
- 1 in
- Length
- 2 in
- Width
- 1 in
- Stud Size
- 3/8 in
Details
- Gauge
- 8 ga
- Connection Material
- Lead
- Material
- Lead
- Connection Type
- Bolt
- Polarity
- Negative, Positive
- Attachment Type
- Top
- Color
- Black, Red
- Insulation Material
- Lead
- Maximum Current
- 500 A
- Compatible Product Type
- Battery
- Item
- Battery Kit
- Includes
- (2) Top Posts
- Shell Material
- Lead
- Wire Color
- Black, Red
Description
Battery Kit, Maximum Current 500 A, Color Black, Red, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Attachment Type Top, Compatible Product Type Battery, Gauge 8 ga, Includes (2) Top Posts, Length 2 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 1 in, Overall Height 2 in, Polarity Negative, Positive, Stud Size 3/8 in, Width 1 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.