Shop BATTERY DOCTOR
See all product information
Create Account
Battery Cable
- Mfr # 80720
- Zoro # G423549664
product price:Â
$
25.99
/ea
Sold in multiples of 4 for
$103.96
Key Features
Number of Conductors
2
Voltage
60 V
Jacket Color
Red
Conductor Insulation Material
PVC
Conductor Insulation Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80720
- Zoro #
- G423549664
- UPC #
- 010054807203
- Country of Origin
- China
Dimensions
- Conductor Size
- 6 AWG
- Overall Length
- 48 in
- Wire Rope Length
- 48 in
- Length
- 48 in
Details
- Number of Conductors
- 2
- Voltage
- 60 V
- Jacket Color
- Red
- Conductor Insulation Material
- PVC
- Conductor Insulation Color
- Red
- Item
- Automotive Wire
Description
Automotive Wire, Number of Conductors 2, Voltage 60 V, Trade Designation Not Applicable, Conductor Design Stranded, Jacket Color Red
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.