Top Post
- Mfr # 80752
- Zoro # G123524213
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Compatible Product Type
Battery
Color
Silver
Length
2 in
Insulation Material
Lead
Includes
(2) Top Posts
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 80752
- Zoro #
- G123524213
- UPC #
- 010054807524
- Country of Origin
- China
Dimensions
- Length
- 2 in
- Width
- 2 7/8 in
- Overall Height
- 1 11/16 in
- Overall Depth
- 3/4 in
- Stud Size
- 1/4 in
- Fits Chest Size
- Durable Terminal For Connecting A Wide Range Of Cable Sizes To Battery Posts
Details
- Compatible Product Type
- Battery
- Color
- Silver
- Insulation Material
- Lead
- Includes
- (2) Top Posts
- Attachment Type
- Top
- Gauge
- 1 to 4 ga
- Connection Material
- Lead
- Polarity
- Negative, Positive
- Features
- Durable Terminal For Connecting A Wide Range Of Cable Sizes To Battery Posts
- Maximum Current
- 500 A
- Connection Type
- Bolt
- Item
- Top Post
- Material
- Lead
- Shell Material
- Lead
- Wire Color
- Silver
Description
Top Post, Maximum Current 500 A, Color Silver, Connection Type Bolt, Connection Material Lead, Housing Material Not Applicable, Insulation Material Lead, Features Durable Terminal For Connecting A Wide Range Of Cable Sizes To Battery Posts, Attachment Type Top, Compatible Product Type Battery, Gauge 1 to 4 ga, Includes (2) Top Posts, Length 2 in, Material Lead, Maximum Voltage Not Applicable, Overall Depth 3/4 in, Overall Height 1 11/16 in, Polarity Negative, Positive, Stud Size 1/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.